5-1/4 x 3-7/8 in. 7-Keysafe Schedule in Black
AccessPoint™ 5-1/4 x 3-7/8 in. 7-Keysafe Schedule in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Stores up to 5 keys and access cards
Specifications
- ADA Compliant:
- No
- Collection:
- AccessPoint™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 3 in
- Height:
- 5-1/4 in
- Material:
- Metal
- Width:
- 3-7/8 in