Carbon Monoxide Alarm in White
This product has been replaced by
Manufacturer Part #21025759
Carbon Monoxide Alarm in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Replaced by 9000263;21025759
- AC/DC plug-in
Specifications
- Color Finish Name:
- White
- Power Source:
- Battery
- UL Listed:
- No
- Volts:
- 120V
- Width:
- 5 in