Kidde

Door Front Sliding in White

Part #K21007581  |  Manufacturer Part #21007581

Color/Finish: White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Hardwired smoke alarm
  • Ionization sensor
  • Battery backup in case of power failure
  • Hush feature allows you to silence nuisance alarms
  • Front load battery door
  • Low battery alert
  • UL listed

Documents

Specifications

ADA Compliant: No

Average Life: 1

Battery Application: Smoke Alarms

Battery Size: 9V

Battery Type: Alkaline

Color Finish: White

Depth: 1-5/8 in

Diameter: 5 in

Height: 5 in

Length: 5 in

Power Source: Electric

Type: Smoke Detector

UL Listed: Yes

Weight: 1/2

Width: 5 in

Frequently Purchased Together

+
+
+

Price for bundle

$0