DESCRIPTION

Carlisle Power Transmission Product Corner Brass Pull

K803808

Fitting Sizes:

SPECIFICATIONS

Fitting Size 1
3/8 in
Fitting Sizes
3/8 in
Material
Brass

Starting at
Call for Pricing
  • QUANTITY