DESCRIPTION

  • Battery backup, 9V
  • Detects smoke and CO
  • Front load battery door
  • Intelligent sensor technology
  • Interconnect feature
  • Photoelectric smoke sensor
  • Ten year alarm life
  • UL listed
  • Voice alert for alarm and low battery

Kidde 120 V Photoelectric Smoke Carbon Monoxide Combo Voice Alarm

K21007624

Power Source:

Battery

SPECIFICATIONS

ADA Compliant
No
Color Finish
White
Power Source
Battery
UL Listed
Yes
Volts
120V

Starting at
$94.2
EACH
  • QUANTITY