DESCRIPTION

  • Basic protection
  • DC operation
  • Ionization smoke sensor
  • UL listed

Kidde Battery Powered Smoke Alarm

K0915E

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
White
Diameter
5 in
Height
1-3/4 in
Type
Smoke Detector
UL Listed
Yes
Volts
9V

Starting at
$6.49
EACH
  • QUANTITY