DESCRIPTION

  • Aluminum cylinder
  • Disposable
  • Easy to pull safety pin
  • Easy to read pressure gauge
  • Has 2.5 lbs ABC extinguishing agent with wall hanger
  • Plastic valve, handle, and lever
  • UL listed
  • UL rated 1-A, 10-B:C

Kidde Safety Disposable Fire Extinguisher

K466142

Capacity:

SPECIFICATIONS

ADA Compliant
No
Capacity
2.5 lbs
Color Finish
Red

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY