DESCRIPTION

  • Battery backup, 9V alkaline
  • Front load battery door
  • Hush® feature allows you to silence nuisance alarms
  • Ionization smoke sensor
  • Low battery alert
  • UL listed

Kidde Door Front Sliding

K21007581

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
White
Power Source
Battery
Type
Smoke Detector
UL Listed
Yes

Starting at
Call for Pricing
  • QUANTITY