DESCRIPTION

  • Easy to pull safety pin
  • Easy to read pressure gauge
  • Has 20 lbs ABC extinguishing agent with wall hanger
  • Metal valve, handle, and lever
  • Powder coated cylinder for corrosion protection
  • Rechargeable
  • Steel cylinder
  • UL listed
  • UL rated 6-A, 80-B:C

Kidde Safety Fire Extinguisher

KID466206

Capacity:

20 lb

SPECIFICATIONS

ADA Compliant
No
Capacity
20 lb
Color Finish
Red
Material
Dry Powder, Metal
UL Listed
Yes

Starting at
$235.5
EACH
  • QUANTITY