DESCRIPTION

  • Alarm memory
  • Battery backup, 9V
  • Hush® feature allows you to silence nuisance alarms
  • Interconnect
  • Photoelectric smoke sensor
  • UL listed

Kidde Safety Hardwired Inter-Connectable Smoke and Carbon Monoxide Alarm with Battery Backup

K21006371

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
White
Height
5-3/5 in
Length
1-55/100 in
Power Source
Battery
UL Listed
Yes
Volts
120V
Width
5-3/5 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$39.39
EACH
  • QUANTITY