DESCRIPTION

  • Battery backup, 9V
  • Interconnectable
  • The alarm will sound if temperatures rise above 135° F
  • UL listed

Kidde Safety Inter-Connectable Heat Alarm with Battery Backup

KHD135F

Diameter:

SPECIFICATIONS

Diameter
5 in
Power Source
Hardwired
UL Listed
Yes
Volts
120V

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$47.13
EACH
  • QUANTITY