AA Battery and AC Combination Smoke and Monoxide Detector

This product has been replaced by

Hardwired Smoke & Carbon Monoxide Alarm Interconnectable With AA Battery Backup
Kidde Hardwired Smoke & Carbon Monoxide Alarm Interconnectable With AA Battery Backup
Manufacturer Part #21032250
You last purchased this on
 
Kidde

AA Battery and AC Combination Smoke and Monoxide Detector

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Hardwired Smoke & Carbon Monoxide Alarm Interconnectable With AA Battery Backup
Kidde Hardwired Smoke & Carbon Monoxide Alarm Interconnectable With AA Battery Backup
Manufacturer Part #21032250
Kidde

AA Battery and AC Combination Smoke and Monoxide Detector

  • Fast #
  • Part #K21006377N
  • Item #4891918
  • Manufacturer Part #21006377-N
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Front loading battery door - replace the backup batteries without disconnecting from mounting bracket
  • Battery lockout system - the battery door will not close unless the batteries are properly installed
  • Smart Interconnect™- Interconnects up to 24 Kidde devices (of which 18 can be initiating)
  • Ionization sensor technology - ideal for detecting fast flaming and other types of fires
  • Peak level memory - announces "carbon monoxide previously detected" if alarm has detected a co level of 100ppm or higher since it was last reset
  • Hush™ Feature - Silences nuisance alarms for approximately 9 minutes. (Smoke must be present before Hush™ is activated)
  • Adjustable mounting bracket - makes installation fast and easy
  • Alarm tamper resist - helps deter from tampering and theft
  • Red LED - when a dangerous level of smoke or carbon monoxide is detected the red LED will flash
  • Green LED - Illuminates to indicate the unit is receiving AC power, Flashes once every 60 seconds to indicate battery only mode
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
0.045
BAA Compliant:
No
Battery Size:
AA
Decibel Rating (dB):
85 dB
Depth:
1-4/5 in
Diameter:
5-3/5 in
Light Bulb Type:
LED
Power Source:
AC, Battery
Product Type:
Combination Smoke and Monoxide Detector
Smart Home Enabled:
No
Temperature Range:
40 to 100 Deg F (4.4 to 37.8 Deg C)
UL Listed:
UL 217/UL 2034
Volts:
120V
Weight:
0.75 lb
Wire Gauge (AWG):
18 ga