10 in. Mirror in Brushed Nickel

Part #K20875  |  Item #2487642  |  Manufacturer Part #20875

Call for Pricing EACH

Color/Finish: Brushed Nickel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

CARB OTC LEED Compliant: No

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Diameter: 7-3/4 in

Height: 13 in

Installation Type: Wall Mount

Width: 10 in