Kimball and Young
10 in. Mirror in Polished Chrome
Part #K20845 | Item #2487626 | Manufacturer Part #20845
Product Details
Specifications
CARB OTC LEED Compliant: No
Color Finish: Polished Chrome
Color Finish Category: Chromes
Diameter: 7-3/4 in
Height: 13 in
Installation Type: Wall Mount
Width: 10 in