11-1/2 in. Mirror in Polished Chrome

Part #K24043  |  Item #3616348  |  Manufacturer Part #24043

Call for Pricing EACH

Color/Finish: Polished Chrome

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Specifications

CARB OTC LEED Compliant: No

Color Finish: Polished Chrome

Color Finish Category: Chromes

Height: 7-1/2 in

Installation Type: Wall Mount

Width: 11-1/2 in