11-1/2 x 11-1/2 in. Wall Mount Magnifying Mirror in Polished Chrome

Part #K20740  |  Item #2889121  |  Manufacturer Part #20740

Call for Pricing EACH

Color/Finish: Polished Chrome

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Specifications

Arm Extension Length: 11-1/2 in

CARB OTC LEED Compliant: No

Color Finish: Polished Chrome

Color Finish Category: Chromes

Diameter: 7-3/4 in

Height: 12 in

IAPMO Listed: No

LED Light: No

Length: 11-1/2 in

Mount Type: Wall

Projection: 11-1/2 in