15-1/4 x 12-1/2 in. Double Light Wall Mount Mirror

Part #K95345HW  |  Item #4146188  |  Manufacturer Part #95345HW

Call for Pricing EACH

Height:

15-1/4 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Color Finish: Polished Chrome

Color Finish Category: Chromes

Height: 15-1/4 in

Installation Type: Wall Mount

Product Type: Wall Mirrors

Width: 12-1/2 in