6-19/50 in. Single Sided LED Rectangle Wall Mirror in Polished Nickel

Part #K92983HW  |  Item #4269940  |  Manufacturer Part #92983HW

Call for Pricing EACH

Color/Finish: Polished Nickel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

CARB OTC LEED Compliant: No

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Height: 8-31/50 in

Installation Type: Wall Mount

Width: 6-19/50 in