9-1/2 in. Mirror in Brushed Nickel

Part #K21175  |  Item #2487676  |  Manufacturer Part #21175

Call for Pricing EACH

Color/Finish: Brushed Nickel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

CARB OTC LEED Compliant: No

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Height: 12-1/4 in

Installation Type: Wall Mount

Width: 9-1/2 in