9-5/8 in. Single Sided LED Square Wall Mirror in Polished Chrome

Part #K92445HW  |  Item #5053982  |  Manufacturer Part #92445HW

Call for Pricing EACH

Color/Finish: Polished Chrome

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

CARB OTC LEED Compliant: No

Color Finish: Polished Chrome

Color Finish Category: Chromes

Diameter: 9-1/2 in

Height: 10-1/2 in

Installation Type: Wall Mount

Width: 9-5/8 in