9 x 9 in. Make-Up Mirror with LED Polished Chrome

Part #K92545  |  Item #4482644  |  Manufacturer Part #92545

Call for Pricing EACH

Color/Finish: Polished Chrome

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Arm Extension Length: 9 in

CARB OTC LEED Compliant: No

Color Finish: Polished Chrome

Height: 9 in

IAPMO Listed: No

Length: 9 in

Width: 9 in