Luxury 4-1/4 in. Wall Mount Magnifying Mirror in Polished Chrome

Part #K9493543HW  |  Item #7278020  |  Manufacturer Part #949-35-43HW

Call for Pricing EACH

Color/Finish: Polished Chrome

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Arm Extension Length: 12-3/10 in

Bulb Type: LED

CARB OTC LEED Compliant: No

Collection: Luxury

Color Finish: Polished Chrome

Color Finish Category: Chromes

Color Temperature: 5500

Depth: 12-1/4 in

GSA Approved: No

Height: 8-5/8 in

IAPMO Listed: No

Installation Type: Wall Mount

LED Light: Yes

Lumens: 950

Magnification: 3

Material: Brass

Mount Type: Wall

NSF Certified: No

Projection: 12-1/4 in

Shape: Rectangular

Watts: 9.9

Width: 4-1/4 in