Luxury 8 in. Wall Mount Magnifying Mirror in Polished Chrome

Part #K91243HW  |  Item #7280945  |  Manufacturer Part #91243HW

Color/Finish: Polished Chrome

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Arm Extension Length: 12-31/100 in

CARB OTC LEED Compliant: No

Collection: Luxury

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 12-31/100 in

IAPMO Listed: No

LED Light: Yes

Mount Type: Wall

Projection: 12-31/100 in

Width: 8 in