Luxury 9-63/100 in. Wall Mount Magnifying Mirror in Brushed Nickel

Part #K9443575HW  |  Item #7277067  |  Manufacturer Part #944-35-75HW

Call for Pricing EACH

Color/Finish: Brushed Nickel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Arm Extension Length: 12-4/5 in

CARB OTC LEED Compliant: No

Collection: Luxury

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Depth: 12-4/5 in

Diameter: 7-22/25 in

Height: 9-3/4 in

IAPMO Listed: No

LED Light: Yes

Mount Type: Wall

Projection: 12-4/5 in

Width: 9-63/100 in