Luxury 9-63/100 in. Wall Mount Magnifying Mirror in Italian Bronze

Part #K9443515HW  |  Item #7277257  |  Manufacturer Part #944-35-15HW

Call for Pricing EACH

Color/Finish: Italian Bronze

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Arm Extension Length: 12-4/5 in

Bulb Type: LED

CARB OTC LEED Compliant: No

Collection: Luxury

Color Finish: Italian Bronze

Color Finish Category: Bronze Tones

Color Temperature: 3500

Depth: 12-3/4 in

Diameter: 7-22/25 in

GSA Approved: No

IAPMO Listed: No

Installation Type: Wall Mount

LED Light: Yes

Lumens: 475

Magnification: 5

Material: Brass

Mount Type: Wall

NSF Certified: No

Projection: 12-3/4 in

Shape: Round

Volts: 110V

Width: 9-63/100 in