Luxury 9-63/100 in. Wall Mount Magnifying Mirror in Polished Chrome

Part #K9443545HW  |  Item #7278369  |  Manufacturer Part #944-35-45HW

Call for Pricing EACH

Color/Finish: Polished Chrome

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Specifications

Arm Extension Length: 12-4/5 in

CARB OTC LEED Compliant: No

Collection: Luxury

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 12-4/5 in

Diameter: 7-22/25 in

Height: 9-3/4 in

IAPMO Listed: No

LED Light: Yes

Mount Type: Wall

Projection: 12-4/5 in

Width: 9-63/100 in