Product Details
Specifications
CARB OTC LEED Compliant: No
Collection: Minimalist
Color Finish: Polished Chrome
Height: 9-3/8 in
IAPMO Listed: No
Width: 6-1/4 in
CARB OTC LEED Compliant: No
Collection: Minimalist
Color Finish: Polished Chrome
Height: 9-3/8 in
IAPMO Listed: No
Width: 6-1/4 in