Neo Modern 14 x 4-4/5 in. Mirror Polished Chrome

Part #K92545HW  |  Item #4764964  |  Manufacturer Part #92545HW

Call for Pricing EACH

Color/Finish: Polished Chrome

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

CARB OTC LEED Compliant: No

Collection: Neo Modern

Color Finish: Polished Chrome

Depth: 12 in

Height: 14 in

IAPMO Listed: No

Projection: 12 in

Width: 4-4/5 in