DESCRIPTION

  • Kimberly-Clark® ready to use bulk soaps are specially packaged for use in restrooms, where refillable soap dispensers are already in use
  • One gallon pour-type jug
  • Peach fragrance
  • Provides gentle cleaning with easy-to-rinse lather

Kimberly Clark Scott® Liquid Skin Cleanser

KIM91300

Size:

SPECIFICATIONS

Collection
Scott®
Color Finish
Pink
Color Finish Category
Pinks
Size
1 gal
Type
Liquid

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$13.36
EACH
  • QUANTITY