DESCRIPTION

  • 6 cassettes / case; 1.0 L each; Kleenex® E-2 Antibacterial Foam Skin Cleanser contains 0.1% Benzalkonium Chloride and kills 99.9% of the most germs in as little as 15 seconds
  • It is rated by the NSF as E-4 and CIFA approved as safe for food processing and foodservice; it kills germs including Salmonella, Staphylococcus epidermidis and Listeria
  • This foaming commercial hand soap clear (dye-free), has a pleasant fruit scent, it’s dermatologist tested and latex compatible
  • Easy-to-load, high capacity cassette clicks right into place and is compatible with the Kimberly-Clark Professional Cassette Skin Care Dispenser
  • The bottle is recyclable after the pump is removed

Kimberly Clark 1 L Antimicrobial Foam Skin Cleanser

K9155405

Manufacturer Part #: 91554-05

Size:

1 L

SPECIFICATIONS

Brand Model Compatibility
92145 Cassette Skin Care Dispenser
EcoLogo Certified
No
Green Seal Certified
No
Type
K9155405

Print