DESCRIPTION

  • Bottle is recyclable after the pump is removed
  • Contains polymer beads for scrubbing
  • For use only with the Kimberly-Clark® Professional cassette skin care dispenser
  • Removes grime with or without water
  • Scent: citrus

Kimberly Clark Kleenex® 1 L Foam Hand Sanitizer

KIM91560

Size:

SPECIFICATIONS

Collection
Kleenex®
Color Finish
Clear
Color Finish Category
Clear
Size
1 L
Type
Hand

Starting at
$22.28
EACH
  • QUANTITY