DESCRIPTION

  • Easy recycling when pump is removed
  • Offers 1,000-mL (1-liter) capacity for less refilling than with standard 800-mL refills
  • PH balanced
  • Rich, creamy easy-to-rinse lather

Kimberly Clark Kleenex® Gentle Skin Cleanser

K91556

Size:

SPECIFICATIONS

Collection
Kleenex®
Color Finish
Pink
Color Finish Category
Pinks
Size
1 L
Type
Hand

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$52.99
EACH
  • QUANTITY