DESCRIPTION

  • Compact dispenser perfect for areas with limited wall space
  • Features easy-loading design, locking cover and stainless steel internal parts to resist corrosion
  • High impact grey plastic with smoked transparent cover
  • Holds up to 1000' of towels
  • No-touch dispensing helps reduce cross-contamination
  • Non-restrictive design allows user to take length of sheet desired

Kimberly Clark 10 in. Hard Roll Towel Dispenser

K09746

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Color Finish
Smoke Grey
Depth
10 in
Height
10 in
Material
Plastic
Width
10-1/2 in

Starting at
$36.0
EACH
  • QUANTITY