DESCRIPTION

  • Ideal for routine industrial cleaning and maintenance
  • Protected from contaminants when placed in dispenser
  • Removes soils and liquids from face and hands

Kimberly Clark Wypall® 10 in. Wipes in White (Case of 2)

K05796

Length:

13-1/5 in

SPECIFICATIONS

Collection
Wypall®
Color Finish
White
Length
13-1/5 in
Material
DRC
Type
Wipes
Width
10 in

Starting at
$87.57
per CASE
  • QUANTITY