DESCRIPTION

  • Ideal for unique image needs and durability
  • The durable stainless steel coreless double roll bathroom tissue dispenser holds 2 full standard rolls of coreless tissue
  • When installed properly, this dispenser meets the ADA standards for accessible design, 28CFR part 36 (1994), local rules may vary

Kimberly Clark Professional 11-3/4 in. Double Jumbo Roll Tissue Dispenser

K09606

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Collection
Professional
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
6-3/8 in
Height
7-1/8 in
Installation Type
Wall Mount
Material
Stainless Steel
Width
10-1/8 in

Starting at
$14.99
EACH
  • QUANTITY