DESCRIPTION

  • Exclusive Absorbency Pockets™ provide excellent absorbency and hand-drying performance in an environmentally sound product
  • FSC® certified
  • Meets EPA standards for minimum post-consumer waste content
  • One-at-a-time dispensing reduces waste
  • The unique design of Kleenex® Slimfold fits the tightest spaces inside or outside of the washroom

Kimberly Clark Kleenex® 11-3/5 in. Towel (Case of 24)

K04442

Color Finish

 

SPECIFICATIONS

Collection
Kleenex®
Color Finish
White
FSC Certified
Yes
Length
11-3/5 in
Material
Paper
Width
7-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$40.26
per CASE
  • QUANTITY