DESCRIPTION

  • Designed to dispense 1-at-a-time, every time
  • FSC® and EcoLogo® certified
  • Meets EPA standards with a minimum of 40% post consumer waste
  • Now with zip-half pack cases
  • Scottfold® towels can virtually eliminate tear-out and messy towel litter

Kimberly Clark Kleenex® 12-2/5 x 7-4/5 in. Towel (Case of 25)

K13253

Color Finish

 

SPECIFICATIONS

Collection
Kleenex®
Color Finish
White
Length
12-13/32 in
Material
Paper
Width
7-13/16 in

Starting at
$57.99
per CASE
  • QUANTITY