DESCRIPTION

  • Absorbency Pockets™ for superior hand drying
  • Multi-ply capacity for large spills
  • Quarter-fold

Kimberly Clark WypAll® L20 12-Boxes/Case Wipers in Tan

K47000

Package Quantity:

SPECIFICATIONS

Collection
WypAll® L20
Color Finish
Tan
Length
12-1/2 in
Material
Paper
Package Quantity
Case of 12
Width
12 in

Starting at
Call for Pricing
  • QUANTITY