DESCRIPTION

  • Just add your own cleaner to the bucket provided and take your wiping efficiency to the next level
  • Kimtech wipers for the Wettask System features a strong Hydroknit® base sheet for saturated wiping with solvents and detergents

Kimberly Clark Kimtech® 12 in. Wiper for Solvents in White (Case of 6)

KIM06001

Length:

12-1/2 in

SPECIFICATIONS

Collection
Kimtech®
Color Finish
White
Length
12-1/2 in
Type
Wipes
Width
12 in

Starting at
$64.9
per CASE
  • QUANTITY