DESCRIPTION

  • Collapsible refills
  • Easy maintenance: low battery and low product lights signal when replacements are needed
  • Features a battery life of 60,000 hand washes
  • Its aesthetics complement the MOD® towel and bathroom tissue dispenser systems and provide a modern look to your washroom
  • Keyed system
  • The MOD® skin care dispenser system is designed to take hand hygiene to another level
  • You can count on its reliable, touchless operation to reduce cross contamination and the spread of germs

Kimberly Clark MOD® 1200ml Electronic Touchless Cassette Skin Care Dispenser

K32499

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
MOD®
Color Finish
White
Color Finish Category
Whites
Material
Plastic
Width
7-29/100 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$5.79
EACH
  • QUANTITY