• Cart

DESCRIPTION

  • Capacity: 1.2 L
  • Cassettes per case: 2
  • Clear (dye-free), has a pleasant fruit scent, is dermatologist tested, and latex compatible
  • Easy-to-load, high capacity cassette clicks right into place and is compatible with electronic Kimberly Clark Professional skin care dispensers
  • Kleenex® E-2 antibacterial foam skin cleanser contains 5.0% triclosan
  • Rated by the NSF as E-4, CIFA approved as safe for food processing and foodservice, and kills germs including Salmonella, Staphylococcus aureus and E. coli in as little as 15 seconds
  • Recyclable after the pump is removed

Kimberly Clark 1200ml Professional Antimicrobial Foam Soap (Case of 2)

K9159408

Size:

1200 mL

SPECIFICATIONS

EcoLogo Certified
No
Green Seal Certified
No
Package Quantity
Case of 2
Size
1200 mL

$54.99
per CASE
  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment