DESCRIPTION

  • These green textile wipers are launderable and reusable with up to 300 washings

Kimberly Clark WypAll® 15-3/4 in. Microfiber Cloth in Yellow

K8360

Color Finish

 

SPECIFICATIONS

Application
Commercial
Collection
WypAll®
Color Finish
Green
Length
15-3/4 in
Material
Microfiber
Material Type
SMS
Type
Wipes
Width
15-3/4 in

Starting at
$75.97
per PACK
  • QUANTITY