1.5 L Certified Foam Skin Cleanser (Case of 2)
Kleenex® 1.5 L Certified Foam Skin Cleanser (Case of 2)
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fragrance unscented
- Two 1.5 L under-counter bottles per case
- Volume 40.5
- Use Scott® Essential Green Certified Skin Cleanser with a compatible Scott® Essential dispenser for convenient, consistent dispensing. It’s easy to refill when you buy in bulk
- This versatile hand soap is a great choice for schools, restaurants, commercial and high-traffic areas and anywhere guests care about being clean - and green
- This foaming Scott® Essential Brand soap is an important step in the washroom experience
- This effective skin cleanser is dye- and fragrance-free and dermatologist tested
Documents
Specifications
- Application:
- Commercial, High Traffic, Restaurants, Schools
- Collection:
- Kleenex®
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Green Seal Certified:
- Yes
- Package Quantity:
- Case of 2
- Size:
- 1.5 L