2-3/10 in. Mango Fragrance Air Freshener

You last purchased this on
 
Kimberly Clark

2-3/10 in. Mango Fragrance Air Freshener

This product requires certification to purchase.
You last purchased this on
 
Kimberly Clark

2-3/10 in. Mango Fragrance Air Freshener

  • Fast #
  • Part #MMRKIM12373
  • Item #7482607
  • Manufacturer Part #12373
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • The continuously dispensing system works around the clock
  • This system is low-maintenance: it’s self-powered (no batteries to replace) and changing the cartridge is a snap with one-minute installation
  • This automatic air freshener lasts for up to 60 days on a single cartridge
  • Scent: Mango
  • Ideal for business or industrial restrooms
  • This commercial, non-aerosol air freshener is designed to fit into compatible Kimberly-Clark Professional dispensers
  • Requires Certification

Specifications

Brand Model Compatibility:
Scott® 92620 and 92621 Air Freshener Dispensers
Color Finish Category:
Clear
Color Finish Name:
Clear
Green Seal Certified:
No
Height:
4-2/5 in
Length:
2-3/10 in
Package Quantity:
Case of 6
Product Type:
Mango
Width:
2-3/10 in