DESCRIPTION

  • FSC® and EcoLogo® certified
  • Meets EPA standards for minimum post-consumer waste content
  • One roll of this high capacity tissue equals nearly 5 standard rolls
  • Two-ply

Kimberly Clark Scott® 2-Ply 12-Pack Jumbo Bath Tissue in White

K07805

Color Finish

 

SPECIFICATIONS

Collection
Scott®
Color Finish
White
Length
1000 ft
Material
Recycled Fiber
Width
3-1/2 in

Starting at
$46.99
per CASE
  • QUANTITY