21 in. Elastic Protective Sleeve in White

Part #K36870  |  Item #7233441  |  Manufacturer Part #36870

$107.41 per CASE

Length:

21 in
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Features elastic top and wrist for a secure and comfortable fit
  • 21" length ergonomically designed for improved fit
  • Typical Applications: Laboratories, decontamination, modesty garment, remediation, pesticides, and heavy dust environments
  • Certifications and Standards: Passes NFPA 99 for antistatic materials
  • Color: White

Specifications

ADA Compliant: No

CE Approved: No

Color Finish: White

Color Finish Category: Whites

Disposable: No

Length: 21 in

Material: Elastic

Package Quantity: Case of 200

Product Type: Sleeve

Reusable: No