DESCRIPTION

  • Compatible with any multi-fold dispenser
  • FSC® and EcoLogo® certified
  • Meets EPA standards
  • Small case size for easy storage
  • Soft and highly absorbent, for efficient hand-drying and less waste

Kimberly Clark Scott® 250-Count 9-2/5 in. Multifold Towel (Case of 16)

K01840

Color Finish

 

SPECIFICATIONS

Collection
Scott®
Color Finish
White
FSC Certified
Yes
Length
9-2/5 in
Material
Paper
Type
Multi-fold
Width
9-1/5 in

Starting at
$53.99
per CASE
  • QUANTITY