DESCRIPTION

  • Made with 100% recycled fiber
  • Meets EPA standards with a minimum 40% post consumer waste
  • Towel codes contain no added fragrances

Kimberly Clark Scott® 250-Count 9-2/5 in. Recycled Fiber Multifold Towel (Case of 16)

K01807

Color Finish

 

SPECIFICATIONS

Collection
Scott®
Color Finish
White
Length
9-2/5 in
Material
Recycled Paper Fiber
Width
9-1/5 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$45.74
per CASE
  • QUANTITY