DESCRIPTION

  • Meets EPA standards for minimum post-consumer waste content
  • One roll of this high capacity tissue equals nearly 5 standard rolls
  • Single-ply JRT Jr. is reliable and practical choice
  • This system is ideal for those high-traffic areas by helping reduce run-outs and re-fills

Kimberly Clark Scott® 3-11/20 in. 1-Ply Bathroom Tissue in White (Case of 12)

K07223

Length:

2000 ft

SPECIFICATIONS

Collection
Scott®
Color Finish
White
Length
2000 ft
Material
Recycled Fiber
Width
3-11/20 in

Starting at
$117.77
per CASE
  • QUANTITY