DESCRIPTION

  • Certified to the Forest Stewardship Council's (FSC®) chain of custody standards - which ensure that they come from well-managed forests or other approved sources
  • Contain a minimum of 20% post-consumer waste
  • Made with 25% recycled fiber
  • Meets EPA's comprehensive procurement guidelines
  • Two-ply

Kimberly Clark Kleenex® 3-11/20 in. Bathroom Tissue in White (Case of 12)

K07304

Length:

750 ft

SPECIFICATIONS

Collection
Kleenex®
Color Finish
White
Length
750 ft
Material
Recycled Fiber
Width
3-1/2 in

Starting at
$88.38
per CASE
  • QUANTITY